Motion
EHLTT-4848-3-47
Scissor Lift - 3000 lbs Capacity, 11 in Lowered Height, 47 in Raised Height, 45° Tilt
MI ITEM #05653159
MFR #EHLTT-4848-3-47
List Price$15,353.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Scissor Lift - 3000 lbs Capacity, 11 in Lowered Height, 47 in Raised Height, 45° Tilt
MI ITEM #05653159
MFR #EHLTT-4848-3-47

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15,353.97/each for your price

Overview

Mfr description
EHLTT-4848-3-47 LIFT AND TILT SCISSOR

Specifications

  • Weight Capacity
    3000 lbs
  • Lowered Height
    11 in
  • Platform Size
    48 x 48 in
  • Degree of Tilt
    45°
  • Raised Height
    47 in
  • Motor Horsepower
    2 hp
  • Overall Size
    48" x 53"
  • Additional Details
    Performs both lifting and tilting operations. Restraining chain and 12" high lip keep load in place during tilting. Safety features include: electric toe guard to shield worker from pinch points during lowering of table, brass velocity fuse in cylinder prevents table dropping due to hydraulic failure, 4 push-button hand pendent control on an 8 foot coil cord, and an upper limit switch to stop travel at maximum height to reduce motor wear and maintenance prop. End tilt standard, side tilt available. Optional accordion skirting available for both the lifting and tilting portions of the table.Steel Cradle is 12" high, open design allows loading/unloading from three sides.
  • UPC_NO
    691215018036
  • Platform Length
    48 in
  • Platform Width
    48 in
  • Lift Type
    Lift & Tilt Scissor Table

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text