Motion
EHLT-WS-2448-1.5-36

VESTIL MANUFACTURING CO
EHLT-WS-2448-1.5-36

Work Station Electric Hydraulic Scissor Table - 1500 lbs Capacity, 36 in Raised Height
Mi Item #05653161
MFR #EHLT-WS-2448-1.5-36
Price$5,459.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VESTIL MANUFACTURING CO
EHLT-WS-2448-1.5-36

Work Station Electric Hydraulic Scissor Table - 1500 lbs Capacity, 36 in Raised Height
Mi Item #05653161
MFR #EHLT-WS-2448-1.5-36

Mfr description
EHLT-WS-2448-1.5-36 WORK STATION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,459.35/each

Specifications

Dimensions

  • Platform Size
    24 x 48 in
  • Raised Height
    36 in

Details

  • Additional Details
    Designed to raise products up to an ergonomic working height. Maximizes safety with minimum space requirements. Ideal for all types of manufacturing and warehouse facilities. External power unit, which can be located up to 8' away from unit and hand control are standard. Electric toeguards standard.
  • Manufacturer Upc Number
    691215018098
  • UPC_NO
    691215018098
  • Weight Capacity
    1500 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)