Motion
EHLT-WS-4048-1.5-36

VESTIL MANUFACTURING CO
EHLT-WS-4048-1.5-36

Electric Scissor Lift Work Station Table - 1500 lbs Capacity, 460 V ac, Hydraulic Actuation, 7.00 x 36.00 in Height Range
Mi Item #05653163
MFR #EHLT-WS-4048-1.5-36
Price$5,130.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VESTIL MANUFACTURING CO
EHLT-WS-4048-1.5-36

Electric Scissor Lift Work Station Table - 1500 lbs Capacity, 460 V ac, Hydraulic Actuation, 7.00 x 36.00 in Height Range
Mi Item #05653163
MFR #EHLT-WS-4048-1.5-36

Mfr description
EHLT-WS-4048-1.5-36 WORK STATION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,130.52/each

Specifications

Dimensions

  • Height Range
    7.00 x 36.00 in
  • Lowered Height
    7.00 in
  • Raised Height
    36.00 in
  • Weight
    479 lbs

Details

  • Actuation
    Hydraulic
  • Additional Details
    Designed to raise products up to an ergonomic working height. The EHLT-WS maximizes safety with minimum space requirements. Ideal for all types of manufacturing and warehouse facilities. External power unit and hand control standard. Electric toeguards standard.
  • Elevation Time
    13 sec
  • Lift Type
    Work Station
  • Manufacturer Product Page
  • Motor Phase
    3 ph
  • Platform Dimensions W X L
    40.0 x 48.0 in
  • Supply Voltage
    460 V ac
  • Weight Capacity
    1500 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)