1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VESTIL MANUFACTURING CO
F-GRID
Plastic Floorgrid, 1.1K, lb., PK15
MI ITEM #
05653198
MFR #
F-GRID
List Price
$316.33
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Home and Office
Home and Office Supplies
Surface Protectors
VESTIL MANUFACTURING CO F-GRID
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VESTIL MANUFACTURING CO
F-GRID
Plastic Floorgrid, 1.1K, lb., PK15
MI ITEM #
05653198
MFR #
F-GRID
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$316.33
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
F-GRID PLASTIC FLOOR GRID BOX OF 15
Specifications
Length
23.6 in
Width
11.8 in
Material
Plastic
Grounding Cord Requirement
Not Needed
Thickness
1 in
Modular Mat Tile
Not a Modular Mat Tile
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data