1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VESTIL MANUFACTURING CO
FORK-J
Lift Jack -
Mi Item #
05653199
MFR #
FORK-J
Price
$687.09
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Facilities Equipment
Dock Equipment
Lift Jacks
VESTIL MANUFACTURING CO FORK-J
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VESTIL MANUFACTURING CO
FORK-J
Lift Jack -
Mi Item #
05653199
MFR #
FORK-J
Mfr description
FORK-J MANUAL HYDRAULIC JACK 8K CAPACITY
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$687
.09
/each
Add to Cart
Specifications
Dimensions
Lowered Height
2-1/4 in
Raised Height
16 in
Travel
13-3/4 in
Weight
98 lbs
Details
Capacity
8000 lbs
Handle Material
Steel
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items