1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VESTIL MANUFACTURING CO
HIPM-2748-DC
HIPM-2748-DC
Mi Item #
05653212
MFR #
HIPM-2748-DC
Price
$7,344.04
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Lifting Equipment
Pallet Lifts and Positioners
High Rise Pallet Lifts
VESTIL MANUFACTURING CO HIPM-2748-DC
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VESTIL MANUFACTURING CO
HIPM-2748-DC
HIPM-2748-DC
Mi Item #
05653212
MFR #
HIPM-2748-DC
Mfr description
HIPM-2748-DC HIGH LIFT TRUCK DC POWERED
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$7,344
.04
/each
Add to Cart
Specifications
Dimensions
Backguard Height
40-1/2 in
Forklift Opening Height
3-1/2 in
Forklift Opening Width
6-5/8 in
Overall Length
65-13/16 in
Platform Size
27 x 48 in
Details
Platform Weight Capacity
2500 lb
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items