1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VESTIL MANUFACTURING CO
HT-05-1818A
Vestil® HT-05-1818A Industrial Turntable, 18 x 18 x 49", 500lb Capacity, Special Features: Total-Lock Brakes
MI ITEM #
05653215
MFR #
HT-05-1818A
Price
$1,264.94
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Lifting Equipment
Lift Tables
Post Tables
VESTIL MANUFACTURING CO HT-05-1818A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VESTIL MANUFACTURING CO
HT-05-1818A
Vestil® HT-05-1818A Industrial Turntable, 18 x 18 x 49", 500lb Capacity, Special Features: Total-Lock Brakes
MI ITEM #
05653215
MFR #
HT-05-1818A
Mfr description
HT-05-1818A HYDRAULIC POST TABLE 500 LB
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,264
.94
/each
Add to Cart
Specifications
Dimensions
Overall Height
49 in
Overall Length
18 in
Top Plate Length
18 in
Turntable Size
18 x 18 x 49 in
Details
Additional Details
Total-Lock Brakes
Material
Steel
Weight Capacity
500 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items