Motion
HT-10-2036A-PSS
HT-10-2036A-PSS
Mi Item #05653218
MFR #HT-10-2036A-PSS
Price$3,656.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HT-10-2036A-PSS
Mi Item #05653218
MFR #HT-10-2036A-PSS

Mfr description
HT-10-2036A-PSS HYD POST TABLE-PARTIAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,656.61/each

Specifications

Dimensions

  • Overall Height
    54 in
  • Overall Length
    36 in
  • Top Plate Length
    36 in
  • Turntable Size
    36 x 36 x 54 in

Details

  • Additional Details
    Total-Lock Brakes
  • Material
    Stainless Steel
  • Weight Capacity
    1000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)