Motion
HT-30-3036
Vestil® HT-30-3036 Industrial Turntable, 36 x 36 x 54", 3000lb Capacity, Special Features: Total-Lock Brakes
Mi Item #05653228
MFR #HT-30-3036
Price$3,134.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vestil® HT-30-3036 Industrial Turntable, 36 x 36 x 54", 3000lb Capacity, Special Features: Total-Lock Brakes
Mi Item #05653228
MFR #HT-30-3036

Mfr description
HT-30-3036 HYDRAULIC POST TABLE 3K LB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,134.16/each

Specifications

Dimensions

  • Overall Height
    54 in
  • Overall Length
    36 in
  • Top Plate Length
    36 in
  • Turntable Size
    36 x 36 x 54 in

Details

  • Additional Details
    Total-Lock Brakes
  • Material
    Steel
  • Weight Capacity
    3000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)