1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VESTIL MANUFACTURING CO
HT-30-3042
Vestil® HT-30-3042 Industrial Turntable, 36 x 36 x 54", 3000lb Capacity, Special Features: Total-Lock Brakes
MI ITEM #
05653229
MFR #
HT-30-3042
Price
$3,181.30
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Lifting Equipment
Lift Tables
Post Tables
VESTIL MANUFACTURING CO HT-30-3042
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VESTIL MANUFACTURING CO
HT-30-3042
Vestil® HT-30-3042 Industrial Turntable, 36 x 36 x 54", 3000lb Capacity, Special Features: Total-Lock Brakes
MI ITEM #
05653229
MFR #
HT-30-3042
Mfr description
HT-30-3042 HYDRAULIC POST TABLE 3K LB
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$3,181
.30
/each
Add to Cart
Specifications
Dimensions
Overall Height
54 in
Overall Length
36 in
Top Plate Length
36 in
Turntable Size
36 x 36 x 54 in
Details
Additional Details
Total-Lock Brakes
Material
Steel
Weight Capacity
3000 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items