Motion
HYD-10-DA-SS
Forklift Work Platform - Hand Pump, 880 lbs Weight Capacity, 59 in Raised Height
Mi Item #05653238
MFR #HYD-10-DA-SS
Price$29,769.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Forklift Work Platform - Hand Pump, 880 lbs Weight Capacity, 59 in Raised Height
Mi Item #05653238
MFR #HYD-10-DA-SS

Mfr description
HYD-10-DA-SS PORTABLE SS HAND PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29,769.78/each

Specifications

Dimensions

  • Front Caster Size Type
    (2) 3-1/8" x 1-1/2" Polyurethane Casters
  • Lowered Height
    3-1/8 in
  • Overall Height Raised
    75"
  • Platform Size (W x L)
    25-1/2" x 20-7/8" (Forks)
  • Raised Height
    59 in
  • Rear Caster Size Type
    (2) 6" x 1-1/2" Polyurethane Swivel Casters
  • Weight
    236 lbs

Details

  • Additional Details
    Fully stainless steel construction. Dual acting manual hydraulic hand pump. Sturdy foot operated brake. Built-in automatic load check valve for safety. Large transparent guard panel. It takes 33 pumps to raise to full height.
  • Manufacturer Product Page
  • Material
    Stainless Steel
  • Operation
    Hand Pump
  • Overall Fork Dimensions W X L
    25-1/2" x 20-7/8"
  • UPC_NO
    691215103664
  • Weight Capacity
    880 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)