Motion
HYD-10-EP
Forklift Work Platform - Foot Pump, 300 lbs Weight Capacity, 59 in Raised Height
MI ITEM #05653240
MFR #HYD-10-EP
Price$2,408.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Forklift Work Platform - Foot Pump, 300 lbs Weight Capacity, 59 in Raised Height
MI ITEM #05653240
MFR #HYD-10-EP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,408.55/each

Specifications

Dimensions

  • Lowered Height
    3-1/2 in
  • Platform Size (W x L)
    23" x 40"
  • Raised Height
    59 in
  • Weight
    298 lbs

Details

  • Additional Details
    User-friendly portable hydraulic lifts provide reliable, powerful lifting when moving and positioning loads. Economical and attractive, they’re ideal for commercial or industrial uses. Features removable chrome platform for operations requiring forks. Manual hydraulic foot pump yields 3⁄4” of platform travel per stroke. Non-slip chain is used for accurate positioning. Units roll easily on two rigid and two swivel polyurethane casters and include a foot operated brake. Not for use with pallets. All welded steel construction with chrome platform and uprights.
  • Individual Fork Dimensions
    4-3/8” W x 40" L x 2-1/2” H
  • Manufacturer Product Page
  • Material
    Steel
  • Operation
    Foot Pump
  • UPC_NO
    691215024341
  • Weight Capacity
    300 lbs

Overview

Mfr description
HYD-10-EP PORTABLE FOOT PUMP HETTI-LIFT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought