Motion
HYDRA-2
16\ in X 20\ in Hydraulic Lift Cart, Load Cap. 750 lb.
Mi Item #05653244
MFR #HYDRA-2
Price$1,827.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16\ in X 20\ in Hydraulic Lift Cart, Load Cap. 750 lb.
Mi Item #05653244
MFR #HYDRA-2

Mfr description
HYDRA-2 HYDRA LIFT CART 750 LB CAP 16 X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,827.46/each

Specifications

Dimensions

  • Caster Size & Type
    (2) 8" x 2" Hard Rubber Casters
  • Lowered Height
    0 in
  • Overall Height Raised
    64-13/16"
  • Overall Length
    30-11/16 in
  • Overall Width
    20-1/2 in
  • Platform Size (W x L)
    20" X 16-1/4"
  • Raised Height
    48 in
  • Weight
    181 lbs

Details

  • Additional Details
    Transport loads in the lowered position and maneuver work materials without the use of a fork truck. Safe and easy one person handling of loads. An efficient way to unload heavy objects from semi-trailers. Dependable precision built hydraulic system is activated by easy action foot lever.
  • Manufacturer Product Page
  • Material
    Steel
  • Operation
    Foot Pump
  • UPC_NO
    691215024372
  • Weight Capacity
    750 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)