Motion
HYDRA-HD
Lift Jack - Foot Pump, 1000 lbs Weight Capacity, 52-3/4 in Raised Height
MI ITEM #05653247
MFR #HYDRA-HD
Price$2,058.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lift Jack - Foot Pump, 1000 lbs Weight Capacity, 52-3/4 in Raised Height
MI ITEM #05653247
MFR #HYDRA-HD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,058.19/each

Specifications

Dimensions

  • Front Caster Size Type
    (2) 4" x 4-1/4" Hard Rubber Ridgid Casters
  • Lowered Height
    4-3/4 in
  • Overall Height Raised
    77-1/4"
  • Overall Length
    32-7/16 in
  • Overall Width
    24 in
  • Platform Size (W x L)
    24" x 21-3/8"
  • Raised Height
    52-3/4 in
  • Rear Caster Size Type
    (2) 3" x 1-1/4" Hard Rubber Swivel Casters
  • Weight
    231 lbs

Details

  • Additional Details
    Transport loads in the lowered position and maneuver work materials without the use of a fork truck. Safe and easy one person handling of loads. An efficient way to unload heavy objects from semi-trailers. Dependable precision built hydraulic system is activated by easy action foot lever.
  • Manufacturer Product Page
  • Material
    Steel
  • Operation
    Foot Pump
  • UPC_NO
    691215024433
  • Weight Capacity
    1000 lbs

Overview

Mfr description
HYDRA-HD HYDRA LIFT CART HEAVY DUTY 1K

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought