Motion
LDLT-3060
60\ in X 30\ in Hydraulic Lift Cart, Load Cap. 2000 lb.
MI ITEM #05653257
MFR #LDLT-3060
List Price$3,914.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
60\ in X 30\ in Hydraulic Lift Cart, Load Cap. 2000 lb.
MI ITEM #05653257
MFR #LDLT-3060

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,914.76/each for your price

Overview

Mfr description
LDLT-3060 ERGONOMIC LONG DECK CART 2K

Specifications

  • Cart Type
    Deck Cart
  • Number Of Shelves
    1
  • Shelf Type
    Flat
  • Cart Dimensions
    30-1/4 x 60 x 49 in
  • Weight Capacity
    2000 lbs
  • Caster Wheel Types
    (4) Swivel
  • Caster Wheel Diameter
    5 in
  • Cart Material
    Steel
  • Caster Wheel Material
    Polyurethane
  • Shelf Lip Height
    3 in
  • Color
    Yellow
  • Frame Material
    Steel
  • Load Capacity
    2000 lb.
  • Material
    Steel
  • Overall Height
    31 in
  • Overall Length
    60 in
  • Overall Width
    30-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought