Motion
MOTO-LIFT-1100
Manual Hydraulic Motorcycle Lift - 1100 lbs Capacity, 7.00 to 32.00 in Height Range, 26.8 x 65.0 in Platform
MI ITEM #05653277
MFR #MOTO-LIFT-1100
Price$3,648.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Hydraulic Motorcycle Lift - 1100 lbs Capacity, 7.00 to 32.00 in Height Range, 26.8 x 65.0 in Platform
MI ITEM #05653277
MFR #MOTO-LIFT-1100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,648.80/each

Specifications

Dimensions

  • Base Frame Size
    26-3/4 x 65 in
  • Height Range
    7.00 to 32.00 in Height Range
  • Length
    108.0000 in
  • Lowered Height
    7.00 in
  • Overall Length
    108 in
  • Overall Size
    108.0000 x 35.0000 in
  • Raised Height
    32.00 in
  • Weight
    641 lbs
  • Width
    35.0000 in

Details

  • Actuation
    Hydraulic
  • Lift Type
    Manual Hydraulic Motorcycle Lift
  • Manufacturer Product Page
  • Platform Dimensions W X L
    26.8 x 65.0 in
  • Weight Capacity
    1100 lbs

Overview

Mfr description
MOTO-LIFT-1100 MANUAL HYDRAULIC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought