Motion
P-CADDY-BK
Pallet Truck Caddy, Molded Plastic
MI ITEM #05653285
MFR #P-CADDY-BK
List Price$107.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pallet Truck Caddy, Molded Plastic
MI ITEM #05653285
MFR #P-CADDY-BK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$107.62/each for your price

Overview

Mfr description
P-CADDY-BK BLACK ECONOMICAL PALLET
  • Convert a standard pallet truck into a portable workstation in minutes
  • Designed with user efficiency and convenience in mind, it easily attaches to virtually any type of pallet truck
  • Durable molded plastic for an attractive look
  • Beverage holder, tool pockets, pen and pencil tray and clipboard holder
  • Large storage compartment in back can also be used as a wastebasket
  • Installation hardware and instructions included
  • Pallet truck sold separately

Specifications

  • Manufacturer Upc Number
    691215062053
  • UPC_NO
    691215062053
  • Weight
    8 lbs
  • Color
    Gray
  • Material
    Molded Plastic
  • Overall Height
    18-5/8 in
  • Overall Length
    8-3/4 in
  • Overall Width
    16-1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text