Motion
PM-2748-SCL-LP-PT

VESTIL MANUFACTURING CO
PM-2748-SCL-LP-PT

Pallet Jack - Digital Scale, Overall Fork Dimensions: 27-1/2"x 48", 5000 lbs Weight Capacity
MI ITEM #05653300
MFR #PM-2748-SCL-LP-PT
Price$6,801.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VESTIL MANUFACTURING CO
PM-2748-SCL-LP-PT

Pallet Jack - Digital Scale, Overall Fork Dimensions: 27-1/2"x 48", 5000 lbs Weight Capacity
MI ITEM #05653300
MFR #PM-2748-SCL-LP-PT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,801.29/each

Specifications

Dimensions

  • Fork Length
    47-1/2 in
  • Fork Width
    7 in
  • Lowered Fork Height
    3 in
  • Overall Fork Dimensions
    27-1/2"x 48"
  • Raised Fork Height
    7-1/2 in

Details

  • Fork Material
    Steel
  • Pallet Jack Type
    Digital Scale
  • UPC_NO
    691215030533
  • Weight Capacity
    5000 lbs
  • Wheel Material
    Polyurethane

Overview

Mfr description
PM-2748-SCL-LP-PT PALLET TRUCK-SCALE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought