Motion
PM5-2748-SS
Pallet Jack - Stainless Steel, Overall Fork Dimensions: 27" x 48", 5500 lbs Weight Capacity
MI ITEM #05653320
MFR #PM5-2748-SS
Price$6,763.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pallet Jack - Stainless Steel, Overall Fork Dimensions: 27" x 48", 5500 lbs Weight Capacity
MI ITEM #05653320
MFR #PM5-2748-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,763.37/each

Specifications

Dimensions

  • Fork Length
    48 in
  • Lowered Fork Height
    2-7/8 in
  • Overall Fork Dimensions
    27" x 48"
  • Raised Fork Height
    7-3/4 in

Details

  • Fork Material
    304 Stainless Steel
  • Pallet Jack Type
    Stainless Steel
  • UPC_NO
    691215030731
  • Weight Capacity
    5500 lbs
  • Wheel Material
    Nylon

Overview

Mfr description
PM5-2748-SS STAINLESS STEEL PALLET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought