Motion
SFS-149
MI ITEM #05653366
MFR #SFS-149
Your Price$155.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #05653366
MFR #SFS-149

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$155.36/each(List $194.20)

Overview

Mfr description
SFS-149 MANUAL SERRATED STEEL FOLD-UP

Specifications

  • Step Type
    Manual Fold-Up Step
  • Weight Capacity
    350 lbs
  • Step Width
    14 in
  • Step Depth
    9 in
  • Step Material
    Steel
  • Step Color
    Blue
  • Finish Coating
    Powder Coated
  • Manufacturer Product Page
  • UPC_NO
    691215062527

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text