Motion
SSSC-400
Stainless Steel Scissor Cart - 400 lbs Capacity, 12.7500 to 36.5000 in, 19.5000 x 32.7500 in Platform
Mi Item #05653377
MFR #SSSC-400
Price$8,991.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stainless Steel Scissor Cart - 400 lbs Capacity, 12.7500 to 36.5000 in, 19.5000 x 32.7500 in Platform
Mi Item #05653377
MFR #SSSC-400

Mfr description
SSSC-400 STAINLESS STEEL SCISSOR CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,991.07/each

Specifications

Dimensions

  • Height Range
    12.7500 to 36.5000 in
  • Length
    40.7500 in
  • Lowered Height
    12.7500 in
  • Overall Length
    40.7500 in
  • Overall Size
    40.7500 x 19.7500 in
  • Raised Height
    36.5000 in
  • Weight
    166 lbs
  • Width
    19.7500 in

Details

  • Actuation
    Hydraulic
  • Lift Type
    Scissor Lift
  • Platform Dimensions W X L
    19.5000 x 32.7500 in
  • Weight Capacity
    400 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)