Overview
Mfr description
VPTS-05 PALLET TRUCK STOP 11.5 IN L X
- Designed to eliminate freight and trailer door damage due to runaway pallet trucks
- Easy to use and store
- Protects valuable freight and equipment from damage caused when a pallet truck drifts
- Ideal for freight companies, trucking companies and other material handling customers
Specifications
- Overall Size11-1/2 x 11-1/2 x 2 in
- UPC_NO691215055918
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data