Motion
212516

ANSELL
212516

AlphaTec® 08-354, Medium Duty, Off White, Interlock cotton, Supported, Green, Neoprene, Rough, Gauntlet
Mi Item #05653517
MFR #212516
Price$10.88/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
212516

AlphaTec® 08-354, Medium Duty, Off White, Interlock cotton, Supported, Green, Neoprene, Rough, Gauntlet
Mi Item #05653517
MFR #212516

Mfr description
2125 ALPHATEC 08354 SIZE 9, 0
  • Cushions the hand, absorbs perspiration and prevents chafing
  • Excellent wet grip. Safer handling means increased productivity
  • Exceptional flexibility. Easier to manipulate, less tiring to the hand incorporating easy donning and removal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.88/pr

Specifications

Dimensions

  • Glove Size
    9
  • Length  
    14 in
  • Size
    SIZE 9,0
  • Weight
    6.10 lbs

Details

  • Application
    Warehousing|Preparation of Materials|Production & Processing|Repair & Maintenance|Logistics|Maintenance|Warehousing
  • Color
    Off White
  • Country of Origin
    Sri Lanka
  • Cuff Type
    Gauntlet
  • Description
    AlphaTec® 08-354, Medium Duty, Off White, Interlock cotton, Supported, Green, Neoprene, Rough, Gauntlet
  • Hand Type
    Pair
  • Manufacturer Catalog Number
    212516
  • Manufacturer Upc Number
    20076490004624
  • Material
    Neoprene
  • Product Line
    Scorpio
  • Protection Type
    Heat|High Chemical Protection
  • Standards Met
    EN ISO 374-1:2016|EN ISO 374-5:2016|EN 388:2016|EN 388:2003|EN 388:2016 +A1:2018|EN407:2020 |EN 420:2003 + A1:2009|EN ISO 21420:2020|EN ISO 374-1:2016|EN ISO 374-5:2016|EN 374:2003||EN
  • UPC_NO
    20076490004624
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)