Specifications
Dimensions
- Bore Diameter40 mm
Details
- Auto-SwitchYes
- BearingsSlide Bearing
- Bracket 1Guided
- Clean SeriesHygienic Design
- Cylinder StyleGuided
- Mounting TypeGuided
- Product TypeGuided Air Cylinders
- SeriesHYG
- TypeGuide Cylinder
Overview
Mfr description
HYDG40TNR-75F HY, HYGIENIC CYLINDER