Motion
2940B1
2940 Sery Impact Wrench - 2940, D-Handle Handle, #5 Drive Size, 9.9800 in Inlet, 850 rpm Max Speed
Mi Item #05653682
MFR #2940B1
Price$8,537.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2940 Sery Impact Wrench - 2940, D-Handle Handle, #5 Drive Size, 9.9800 in Inlet, 850 rpm Max Speed
Mi Item #05653682
MFR #2940B1

Mfr description
2940B1 NO 5 SPLINE AIR IMPACT WRENCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,537.03/each

Specifications

Dimensions

  • Blows per Minute
    850 bpm
  • Drive Size
    #5
  • Inlet Size
    9.9800 in

Details

  • Air Inlet
    1/2 NPT
  • Handle Style
    D-Handle
  • Manufacturer Upc Number
    663023096308
  • Maximum Speed
    850 rpm
  • Product Types
    Air Impact Wrench
  • Series
    2940
  • UPC_NO
    663023096308
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)