Motion
INS-ER-SC-110

DODGE
INS-ER-SC-110

Ball Insert Bearing - 1-5/8 in ID
MI ITEM #05653700
MFR #INS-ER-SC-110
List Price$130.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-ER-SC-110

Ball Insert Bearing - 1-5/8 in ID
MI ITEM #05653700
MFR #INS-ER-SC-110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$130.09/each for your price

Overview

Mfr description
INS-ER-SC-110 1 5/8 127386

Specifications

  • Bore Diameter
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    7332 lbf
  • Radial Static Load Capacity
    4475 lbf
  • Max Rpm
    3500 rpm
  • Seal Type
    Single-Lip Contact
  • Dynamic Load Capacity
    7332 lbf
  • Grease Type
    Unirex N2
  • Maximum Speed
    3500 rpm
  • Sealing Type
    Single-Lip Contact
  • Static Load Capacity
    4475 lbf
  • Manufacturer Catalog Number
    127386
  • Manufacturer Upc Number
    782476765996
  • UPC_NO
    782476765996
  • Relubricatable
    Yes
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text