Motion
INS-ER-SC-207

DODGE
INS-ER-SC-207

Ball Insert Bearing - 2-7/16 in ID
Mi Item #05653707
MFR #INS-ER-SC-207
Price$278.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-ER-SC-207

Ball Insert Bearing - 2-7/16 in ID
Mi Item #05653707
MFR #INS-ER-SC-207

Mfr description
INS-ER-SC-207 2 7/16 127393
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$278.52/each

Specifications

Dimensions

  • Bore Diameter  
    2-7/16 in

Details

  • Dynamic Load Capacity
    11791 lbf
  • Grease Type
    Unirex N2
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    127393
  • Manufacturer Upc Number
    782476766061
  • Max Rpm
    2000 rpm
  • Maximum Speed
    2000 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    11791 lbf
  • Radial Static Load Capacity
    8100 lbf
  • Relubricatable
    Yes
  • Seal Type
    Single-Lip Contact
  • Sealing Type
    Single-Lip Contact
  • Static Load Capacity
    8100 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    782476766061
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)