Motion
6A105
1" X 15' HOOK & KEEPER 1K LOAD HUGGER POLYESTER TIEDOWN WITH RATCHET
Mi Item #05654057
MFR #6A105
Price$38.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" X 15' HOOK & KEEPER 1K LOAD HUGGER POLYESTER TIEDOWN WITH RATCHET
Mi Item #05654057
MFR #6A105

Mfr description
6A105 HOOK & KEEPER
  • Flexible, conforms to the load for better control
  • Ratchet designed for fast, easy adjustment.
  • Soft webbing helps protect cargo from damage.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.20/each

Specifications

Dimensions

  • Sling Length
    15 ft
  • Strap Width
    1 in
  • Weight
    1.5432 lbs
  • Width
    1 in

Details

  • Color
    YELLOW
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886276775
  • Material
    POLYESTER
  • Nominal Break Strength
    700 lbs
  • Product Class
    9L
  • Safety Bulletin
    Tiedown Safety Bulletin
  • Suggested Addition
    3FQSP
  • Ultimate Break Strength Or Proof Tst
    2100 lbs
  • UPC_NO
    697886276775
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)