Motion
66623313930

NORTON ABRASIVES
66623313930

Bear-Tex Quick Change Disc - 3 in Disc Diameter, 0 in Arbor, Ceramic Alumina Abrasive Material, Orange Color
MI ITEM #05654098
MFR #66623313930
Your Price$13.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623313930

Bear-Tex Quick Change Disc - 3 in Disc Diameter, 0 in Arbor, Ceramic Alumina Abrasive Material, Orange Color
MI ITEM #05654098
MFR #66623313930

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.48/each(List $15.50)

Overview

Mfr description
66623313930 3"X1/4"X0" U9101 NOR AOXCL
  • Norton Blaze SG ceramic alumina grain provides quickest cut rate and up to 8X longer life than competitive aluminum oxide discs
  • Special resin chemistry resists shedding when used on sharp edges, making it ideal for deburring
  • New construction: abrasive is distributed throughout the entire disc (top, bottom and side) so all three faces can be used versus competitive discs with one bottom layer of abrasive
  • Fewer safety, ergonomic, and environmental issues due to fewer change-outs, less downtime, and less production waste/landfill scrap
  • Revolutionary technology for heavy deburring and finishing

Specifications

  • Disc Diameter
  • Arbor Size
    0 in
  • Grade
    Extra Coarse Grit
  • Max Rpm
    18000 rpm
  • Abrasive Type
    Non-woven
  • Abrasive Material
    Ceramic Alumina
  • Color
    Orange
  • UPC_NO
    66623313930
  • Disc Attachment Type
    TR (Type III)
  • Mounting Type
    Center Mount
  • Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text