1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INGERSOLL-RAND
ML500K-2C10-C6U
MLK Series Air Chain Hoist - 1100 lbs Capacity, 10 ft Lift Ht, 55 ft/min Maximum Lift Speed
Mi Item #
05654118
MFR #
ML500K-2C10-C6U
Price
$9,035.46
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Lifting Equipment
Hoists
Air Chain Hoists
INGERSOLL-RAND ML500K-2C10-C6U
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INGERSOLL-RAND
ML500K-2C10-C6U
MLK Series Air Chain Hoist - 1100 lbs Capacity, 10 ft Lift Ht, 55 ft/min Maximum Lift Speed
Mi Item #
05654118
MFR #
ML500K-2C10-C6U
Mfr description
ML500K-2C10-C6U AIR HOIST 1100LB CAP
Ideal for harsh environments found in steel mills, foundries and electroplating operations, also ideal for high-duty cycle applications
Pull chain or pilot pendent controls provide precise spotting capabilities
Self adjusting, air operated disc brake is spring applied and air released
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$9,035
.46
/each
Add to Cart
Specifications
Dimensions
Lift Height
10 ft
Operating Pressure
90 psi
Details
Maximum Lift Speed
55 ft/min
Mounting Type
Hook
Weight Capacity
1100 lbs
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items