Specifications
Dimensions
- Angle90 °
- End 1 Size1-1/2 in
- End 2 Size1 in
Details
- Adapter Type45° Elbow
- Both Ends Gender TypeMale to Flange
- Configuration90 °Elbow
- Description Keyword1-1/2 in Flange x 1 in Male JIC 37° Flare
- End 1 StyleFlange
- End 2 Thread(SAE) 1-5/16–12
- Manufacturer Catalog Number500023-24-16S
- MaterialSteel
- Product TypesElbow
- Style90 °Elbow
- TypeElbow