1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
3500PLT14M85
14M, 14 mm Pitch, 3500 mm Pitch Length, 85 mm Width, 250 Teeth, Chloroprene Material
MI ITEM #
05654317
MFR #
3500PLT14M85
List Price
$3,014.26
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 3500PLT14M85
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
3500PLT14M85
14M, 14 mm Pitch, 3500 mm Pitch Length, 85 mm Width, 250 Teeth, Chloroprene Material
MI ITEM #
05654317
MFR #
3500PLT14M85
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$3,014.26
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
3500PLT14M85 RPC 14MM PLATINUM BELT
Specifications
Belt Type
14M
Pitch
14 mm
Overall Length
3500 mm
Overall Width
85 mm
Material
Chloroprene
Number Of Teeth
250
Pitch Length
3500 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data