1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
CD76E40-50C-B-XC6A
Round Body Repairable Air Cylinder - 40 mm Bore, 50 mm Stroke, Double End Mount Mount
MI ITEM #
05654404
MFR #
CD76E40-50C-B-XC6A
Price
$208.83
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Air Cylinders
SMC CORP OF AMERICA CD76E40-50C-B-XC6A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
CD76E40-50C-B-XC6A
Round Body Repairable Air Cylinder - 40 mm Bore, 50 mm Stroke, Double End Mount Mount
MI ITEM #
05654404
MFR #
CD76E40-50C-B-XC6A
Mfr description
CD76E40-50C-B-XC6A CYL, EUROPEAN
Standard, double acting, single rod
Bore sizes (mm): 32, 40
Max. operating pressure: 1.0MPa
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$208
.83
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
40 mm
Stroke
50 mm
Details
Made to Order
Yes
Manufacturer Catalog
Click here
Manufacturer Product Page
Click here
Mounting Type
Double End Mount
Product Type
Round Body Repairable Air Cylinders
Series
C76
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items