Motion
100B12HT
Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 12 Teeth
MI ITEM #05654477
MFR #100B12HT
Your Price$145.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 12 Teeth
MI ITEM #05654477
MFR #100B12HT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$145.62/each(List $200.95)

Overview

Mfr description
100B12 SB 1 HT

Specifications

  • Chain Number & Pitch
    100 / 1-1/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    12
  • Bore Type
    Rough Stock Bore
  • Length Through Bore
    1.8750 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Type
    B
  • UPC_NO
    097039905727
  • Weight
    6.30 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text