Motion
PLID-D-50
Poly Lid—Heavy-Duty—Self-Dumping Hoppers - 1 Piece, 1/2 in Size, Black Color
MI ITEM #05654584
MFR #PLID-D-50
Price$251.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Poly Lid—Heavy-Duty—Self-Dumping Hoppers - 1 Piece, 1/2 in Size, Black Color
MI ITEM #05654584
MFR #PLID-D-50

Mfr description
PLID-D-50 POLY LID FOR SIZE 0.5 STYLE D
  • Heavy-duty virgin polyethylene material—lightweight and easy to open
  • Lid top with crown for water drainage
  • Ribbed design for strength and aesthetics
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$251.86/each

Specifications

Dimensions

  • Use with Hopper Size
    1/2 in
  • Weight
    57 lbs

Details

  • Color
    Black
  • Manufacturer Upc Number
    691215030281
  • Number Of Pieces
    1
  • UPC_NO
    691215030281
  • Use With Hopper Style
    D

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)