Motion
5794700220

AVENTICS
5794700220

Solenoid-operated Air Control Valve - 4-Way, 24 V dc, Single Solenoid, M8 Connector, 6 mm
Mi Item #05654820
MFR #5794700220
Price$138.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5794700220

Solenoid-operated Air Control Valve - 4-Way, 24 V dc, Single Solenoid, M8 Connector, 6 mm
Mi Item #05654820
MFR #5794700220

Mfr description
5794700220 579 SERIES, 5/2, 24VDC, 6X1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$138.70/each

Specifications

Dimensions

  • Coil Size
    20 mm
  • Inlet Size
    6 mm
  • Outlet Size
    6 mm
  • Port Size
    6 mm
  • Port Size - Exhaust
    6 mm

Details

  • Actuator Type
    Electrically Actuated
  • Body Material
    Polyamide
  • Description Keyword
    5/2-directional valve
  • Flow Direction
    4-Way
  • Flow Rate
    18.36 cfm
  • Fluid
    Compressed Air
  • Fluid Comp
    Compressed Air
  • For Use With Series
    579
  • Function
    With Spring Return
  • Manual Operation Type
    Locking
  • Manual Override Type
    Detented
  • Manufacturer Product Page
  • Maximum Operating Pressure
    116 psi
  • Maximum Temperature
    50 °C
  • Maximum Working Pressure
    116.03 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Number Of Stations
    1
  • Operating Medium
    Air
  • Operating Pressure Range
    2 to 8 bar
  • Operating Temperature Range
    5 to 122 °F
  • Pilot Type
    Internal Pilot
  • Response Time
    27 to 28 ms
  • Return Type
    Spring Return
  • Seal Material
    Polyurethane, Rubber
  • Solenoid Allowable Voltage Fluct
    -10 % / +10 %
  • Solenoid Electrical Entry
    M8 Connector
  • Solenoid Power Consumption
    1.6 W
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    ISO 15217
  • Style
    Poppet
  • Type
    Air Control Valve
  • Valve Function
    5/2, With Spring Return
  • Valve Type
    Poppet valve
  • Voltage
    24 V dc
  • Voltage Rating
    24 V dc
  • Wetted Parts Material
    Polyamide
  • Wiring Type
    Plug
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)