Motion
7210ACDMA/HCP4AS1

SKF
7210ACDMA/HCP4AS1

Super Precision Angular Contact Bearing - 50 mm Bore, 90 mm OD, 20 mm Width, Open, 25 ° Contact Angle
MI ITEM #05654922
MFR #7210ACDMA/HCP4AS1
Price$1,491.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7210ACDMA/HCP4AS1

Super Precision Angular Contact Bearing - 50 mm Bore, 90 mm OD, 20 mm Width, Open, 25 ° Contact Angle
MI ITEM #05654922
MFR #7210ACDMA/HCP4AS1

Mfr description
7210ACDMA/HCP4AS1 BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,491.82/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    25 °
  • Fillet Radius
    1.1 mm
  • Inner Ring Width
    20 mm
  • Outer Ring Width
    20 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    20 mm
  • Precision Rating
    P4
  • Weight
    1.05 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Cotton Fabric Reinforced Phenolic
  • Closure Type
    Open
  • Description
    7210ACDMA/HCP4AS1 BEARING
  • Duplex Type
    Duplex Universal
  • Element Material
    Silicone nitride ceramic
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316572213827
  • Maximum RPM (Grease)
    16000 rpm
  • Maximum RPM (Oil)
    26000 rpm
  • Operating Temperature Range
    300 °F
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    42.3 kN
  • Radial Static Load Capacity
    32.5 kN
  • Row Type Fill Slot
    1
  • Series
    72
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316572213827

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)