Specifications
Dimensions
- Coupling Size Code1088
- Weight2.75 lbs
Details
- Product TypeDisc Coupling Parts & Kits
- Product TypesAdapter
- SeriesXTSR71
- UPC_NO782934739613
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)