Motion
1548.XTSR.DPK

REXNORD INC
1548.XTSR.DPK

Disc Pack - 1548 Cplg Size
Mi Item #05655032
MFR #1548.XTSR.DPK
Price$782.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
1548.XTSR.DPK

Disc Pack - 1548 Cplg Size
Mi Item #05655032
MFR #1548.XTSR.DPK

Mfr description
XTSR71/52 SIZE 1548 DISCPACK 10000096
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$782.62/each

Specifications

Dimensions

  • Coupling Size Code
    1548
  • Weight
    1.42 lbs

Details

  • Product Type
    Disc Coupling Disc Packs
  • Series
    XTSR
  • UPC_NO
    782934738678
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)