1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
4588.XTSR52.CMBR BE=460MM
XTSR52 SIZE 4588 CENTERMEMBER BE 460 MM
MI ITEM #
05655047
MFR #
4588.XTSR52.CMBR BE=460MM
Price
$34,623.81
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Metallic Disc Couplings
REXNORD INC 4588.XTSR52.CMBR BE=460MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
4588.XTSR52.CMBR BE=460MM
XTSR52 SIZE 4588 CENTERMEMBER BE 460 MM
MI ITEM #
05655047
MFR #
4588.XTSR52.CMBR BE=460MM
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$34,623.81
/each
Qty
Add to Cart
Specifications
Dimensions
Weight
1.23 lb
Details
Product Type
Disc Coupling Center Assemblies
Series
52
Overview
Mfr description
XTSR52 SIZE 4588 CENTERMEMBER BE 460 MM
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought