Specifications
Dimensions
- Coupling Size Code726
- Weight1600.55 lb
Details
- Assembly TypeSpacer
- Product TypeDisc Coupling Center Assemblies
- Series52
- UPC_NO782934738722
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)