Specifications
Dimensions
- Coupling Size Code1298
Details
- Product TypeDisc Coupling Parts & Kits
- Product TypesHardware Kit
- SeriesXTSR71
- UPC_NO782934738180
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)