Motion
XTSR711088

REXNORD INC
XTSR711088

Center Assembly - 1088 Cplg Size, Spacer Type
MI ITEM #05655388
MFR #XTSR711088
Price$3,250.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
XTSR711088

Center Assembly - 1088 Cplg Size, Spacer Type
MI ITEM #05655388
MFR #XTSR711088

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,250.86/each

Specifications

Dimensions

  • Coupling Size Code
    1088
  • Weight
    1.23 lb

Details

  • Assembly Type
    Spacer
  • Product Type
    Disc Coupling Center Assemblies
  • Series
    71
  • UPC_NO
    782934737572

Overview

Mfr description
XTSR71 SIZE 1088 CMBR ASSY BE 5.00IN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought