Motion
1298.XTSR71.CMBRA C=5.00

REXNORD INC
1298.XTSR71.CMBRA C=5.00

Center Assembly - 1298 Cplg Size, Spacer Type
Mi Item #05655391
MFR #1298.XTSR71.CMBRA C=5.00
Price$3,834.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
1298.XTSR71.CMBRA C=5.00

Center Assembly - 1298 Cplg Size, Spacer Type
Mi Item #05655391
MFR #1298.XTSR71.CMBRA C=5.00

Mfr description
XTSR71 SIZE 1298 CMBR ASSY BE 5.00IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,834.99/each

Specifications

Dimensions

  • Coupling Size Code
    1298
  • Weight
    1.23 lb

Details

  • Assembly Type
    Spacer
  • Product Type
    Disc Coupling Center Assemblies
  • Series
    71
  • UPC_NO
    782934738654
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)