Specifications
Dimensions
- Coupling Size Code1548
- Weight1.23 lb
Details
- Assembly TypeSpacer
- Product TypeDisc Coupling Center Assemblies
- Series71
- UPC_NO782934740534
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)