Motion
KM0

NTN
KM0

Bearing Lock Nut - M10x0.75 mm Thread Size, 18 mm OD, 13.50 mm Face Dia., 4 mm Width, Steel
MI ITEM #05655466
MFR #KM0
List Price$10.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KM0

Bearing Lock Nut - M10x0.75 mm Thread Size, 18 mm OD, 13.50 mm Face Dia., 4 mm Width, Steel
MI ITEM #05655466
MFR #KM0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.25/each for your price

Overview

Mfr description
KM0 LOCKNUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Bore Diameter
    10 mm
  • Material
    Steel
  • Overall Width
    4 mm
  • Country of Origin
    JP
  • Lock Washer Locking Device Part Num
    AW00
  • Lock Nut Type
    For Lock Washer
  • Weight
    0.009 lbs
  • Grade
    Standard
  • Series
    KM
  • Manufacturer Product Page
  • Manufacturer Upc Number
    3413520529383
  • UPC_NO
    3413520529383
  • Number Of Slots
    4
  • Harmonization Code
    7318.16.0085
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text