Motion
KM1

NTN
KM1

Bearing Lock Nut - M12x1 mm Thread Size, 22 mm OD, 17 mm Face Dia., 4 mm Width, Steel
Mi Item #05655477
MFR #KM1
Price$8.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KM1

Bearing Lock Nut - M12x1 mm Thread Size, 22 mm OD, 17 mm Face Dia., 4 mm Width, Steel
Mi Item #05655477
MFR #KM1

Mfr description
KM1 LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.57/each

Specifications

Dimensions

  • Bore Diameter
    12 mm
  • Face Diameter  
    17 mm
  • Outside Diameter  
    22 mm
  • Overall Width
    4 mm
  • Thread Size  
    M12x1
  • Weight
    0.013 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Country of Origin
    JP
  • Grade
    Standard
  • Harmonization Code
    7318.16.0085
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    AW01
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359016987
  • Material
    Steel
  • Number Of Slots
    4
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    4547359016987
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)