Motion
RHCF25-150-H7BZ

SMC CORP OF AMERICA
RHCF25-150-H7BZ

RHCF25-150-H7BZ
Mi Item #05655512
MFR #RHCF25-150-H7BZ
Price$521.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
RHCF25-150-H7BZ

RHCF25-150-H7BZ
Mi Item #05655512
MFR #RHCF25-150-H7BZ

Mfr description
RHCF25-150-H7BZ CYL, HIGH POWER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$521.89/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Front Flange
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Round Body
  • Mounting Type
    Front Flange
  • Operating Pressure Range
    1 to 0.05 MPa
  • Piston Action
    Double-Acting
  • Product Type
    Rodless Air Cylinders
  • Series
    RHC
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)