Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Motor Module Replacement Motor - 3/4 hp, 1800 rpm, 3 ph, 230/460 V, 56 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1765 rpm Base, Special Mount, Continuous Duty
MI ITEM #05655539
MFR #G593

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
3/4 HP 1765 RPM G593 230/460 V 60 HZ 56

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    3/4 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    56
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    1765 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Special
  • Full Load Efficiency
    82.5 %
  • Motor Poles
    4
  • Description
    U.S. motors® brand motor modules designed to fit on gear reducers with tapered input shafts.
  • Description Keyword
    3/4 hp
  • NEMA Design Class
    B
  • Service Factor
    1.25
  • Frame Material
    Steel
  • Insulation Class
    F
  • Standards Met
    EE, NEMA Premium
  • Weight
    27 lbs
  • Harmonization Code
    8501.51.3040
  • Manufacturer Upc Number
    786382105600
  • UPC_NO
    786382105600
  • Manufacturer Product Page
  • Model
    DY45
  • Motor Category
    Motor Module Replacement Motor
  • Wiring Diagram
  • Max Allowable Current
    1.3 A, 2.7 A
  • Product Types
    AC Motors
  • Torque
    2.2 ft-lbs
  • Opposite Drive End Bearing
    6203-2Z-J/C3
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought