Motion
1145
Ventilation Fan Motor - 1/3 hp, 1200 rpm, 1 ph, 115 V, 56Z Frame, OPEN Enclosure, 60 Hz, 1075 rpm Base, Continuous Duty
Mi Item #05655541
MFR #1145
Price$296.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ventilation Fan Motor - 1/3 hp, 1200 rpm, 1 ph, 115 V, 56Z Frame, OPEN Enclosure, 60 Hz, 1075 rpm Base, Continuous Duty
Mi Item #05655541
MFR #1145

Mfr description
1/3 HP 1075 RPM 1145 115 V 60 HZ
  • Capacitor Included And Mounted
  • Automatic Reset Thermal Overload Protector
  • Ball Bearings Have All Angle Thrust System
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$296.41/each

Specifications

Dimensions

  • Frame Size
    56Z
  • Motor Length Less Shaft
    4.81 in
  • Overall Length C Dimension
    7.81 in
  • Shaft Length
    3 in
  • Torque
    25.99 ft-lbs
  • Weight
    15.0675 lbs

Details

  • Base RPM
    1075 rpm
  • Country of Origin
    MEX
  • Description
    Extend the life of your HVAC equipment, while keeping energy costs at bay, with a U.S. Motors® brand HVAC motor from Nidec Motor Corporation. You can count on our HVAC motors to deliver the power you need to maintain indoor air comfort, reliably and efficiently. Whether you are looking for a high-speed blower motor to drive an air conditioning system or a lower-speed option for heating and air circulation, you will find a reliable U.S. Motors® brand HVACR motor engineered for optimal performance. From the advanced technology of variable speed electronically commutated motors to market-leading NEMA Premium®† efficient motors, U.S. Motors® brand HVAC motors are industry leaders. The extensive U.S. Motors® product line includes HVAC motors for OEMs as well as replacement motors for major OEM equipment. Our online tools will help you find the best HVACR motor for your needs quickly. Whether you want to heat things up or stay cool, your motor search ends here.
  • Description Keyword
    1/3 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    OPEN
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    4.9 A
  • Harmonization Code
    8501.40.3040
  • Insulation Class
    B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    786382094881
  • Model
    K055WSJ0197012B
  • Motor Category
    Ventilation Fan Motor
  • Motor Horsepower
    1/3 hp
  • Motor Phase
    1 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    115 V
  • Motor Type
    Air Handling (HVAC) Motor
  • Opposite Drive End Bearing
    Self-Aligning Bearing (SAB)
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Run Capacitance
    7.5 µF
  • Shaft End Bearing
    Self-Aligning Bearing (SAB)
  • Shaft Rotation
    REV
  • Synchronous Rpm
    1200 rpm
  • UPC_NO
    786382094881
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)